100 ft. 3/4 in. Drum Cable
100 ft. 3/4 in. Drum Cable
Frequently Purchased Together
Product Details
- Hollow core cable
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-7500, K-750
- Diameter:
- 3/4 in
- Length:
- 100 ft
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Drum Cable
- Tool Type:
- Hollow Core