DESCRIPTION

  • Drain lines: 1-1⁄2" to 4/5" up to 100'
  • Passes 90° bends in most 2" lines

Ridgid 100 ft. Seesnake Reel Camera System

R35143

Volts:

SPECIFICATIONS

Volts
115V

Starting at
Call for Pricing
  • QUANTITY