DESCRIPTION

  • Audio feedback confirms good circuit before trace
  • LCD display provides line resistance and current
  • Ten watts of fully variable power output
  • Two 25' (7,62 m) lead wires with heavy duty clips

Ridgid SeekTech® 10W Transmitter Street Utility

R21903

Length:

7 in

SPECIFICATIONS

Battery Size
D
Battery Type
Alkaline
Brand Model Compatibility
Ridge Tool ST-510
Cable Length ft
25 ft
Collection
SeekTech®
Cord Length
25 ft
Length
7 in
Power Source
Battery
Type
Pipe and Cable Locator
Volts
240V
Watts
10
Weight
8.9
Width
15 in

Starting at
$1851.84
EACH
  • QUANTITY