DESCRIPTION

  • Low-profile "B" frame design fits most crawl spaces and is easy to move; upright "A" frame features cable carrier storage during transport, ideal for in-house applications.
  • Model K-1500—for 2" – 8" drain and sewer lines.
  • Runs easy-to-handle 15-foot sections of 1 1/4" cable to clean 3" – 8" lines up to 200 feet; easy clutch jaw change-out adapts to K-1500 to run 15 ft. sections of 7/8" cable through 2" – 4" lines up to 175 ft.

Ridgid 115 V Drain Snake

R23702

Diameter:

SPECIFICATIONS

CSA Certified
Yes
Cable Length ft
105 ft
Diameter
1-1/4 in
Power Source
AC
UL Listed
Yes
Volts
115V
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY