DESCRIPTION

  • Autofeed® advances, retrieves cable with a push of a lever, up to 20' per minute
  • Easy to transport and minimal set-up
  • Includes Autofeed®, 5/8" standard tool set, 5/8" x 100' cable and a pair of gloves
  • Powerful, self-contained machine ideal for lateral lines
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse and will not dent or corrode and cleans easily
  • Transport wheels ease loading into service vehicle
  • Versatile Autofeed® control adjusts for either 5⁄8" or 3⁄4" cable with a twist of a screwdriver
  • Well-balanced design gives machine a lightweight feel

Ridgid 115 V Drain Snakes/Cleaners

R47047

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
Horsepower
1/2 hp
RPM
200
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS