DESCRIPTION

  • Custom engineered 2-stage, 15-ton hydraulic pump and ram eases grooving and reduces flare and operator’s fatigue
  • Fast roll groove time
  • Offers maximum versatility in roll grooving capacities
  • Produces consistent, high quality roll grooves

Ridgid 115 V Roll Groover

R64977

Horsepower:

SPECIFICATIONS

Horsepower
1/2 hp
Pipe Capacity
8 in
Power Source
Hydraulic
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS