100 ft. Video Inspection System

This product has been replaced by

MICROREEL
RIDGID MICROREEL
Manufacturer Part #70803
You last purchased this on
 
RIDGID

SeeSnake® microReel L100 100 ft. Video Inspection System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

MICROREEL
RIDGID MICROREEL
Manufacturer Part #70803
RIDGID

SeeSnake® microReel L100 100 ft. Video Inspection System

  • Fast #
  • Part #R35143
  • Item #4034492
  • Manufacturer Part #35143
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It's half the size of popular inspection systems with all of the durability and performance, including a hardened stainless steel camera head and long-lasting high-intensity lights for exceptional viewing capabilities.
  • 100-foot push cable as well as included sonde makes diagnostics easier. Connection cable is compatible with a micro CA-350 monitor.
  • A complete system for video inspection in small or hard-to-reach places, especially those with lateral drain lines. See Snake® micro Reel™ is lightweight and compact - so you can take it up a ladder, down a hole or anywhere the job requires.
  • D65S - Small diameter with tight turns, 1 1/4" to 3" (32 - 75 mm) sink drains, pool lines up to 65' (20 m)
  • Stiffer push cable than micro DRAIN® to enable line inspections up to 100' (30m).
  • L100/L100C - 1 1/2" to 4" (40 - 100 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
  • Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
  • Multi-monitor compatibility with existing See Snake monitors, or the micro CA-350 digital inspection camera.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Cable Length (ft):
100 ft
Collection:
SeeSnake® microReel L100
GSA Approved:
No
Height:
14-1/5 in
Length:
13-1/4 in
Maximum Temperature:
155
Minimum Temperature:
32
Origin:
Domestic
Overall Box Size:
15-1/4 in x 8-3/4 in x 21 in
Pipe Capacity:
1.5 in - 3 in
Portable:
Yes
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Camera Reel
Type:
R35143
UL Listed:
No
Volts:
115V
Weight:
10.3 lb
Width:
6-3/5 in