DESCRIPTION

  • Circulates self-contained refrigerant with a mini-refrigeration unit to the aluminum freeze heads to create the ice plug
  • Freezes 1/2" to 1" steel pipe and 1/2" to 2-1/2" copper tubing
  • Includes a bottle of specially formulated freeze gel to speed freezing
  • Pipe freezing avoids the cost and inconvenience of a system shutdown and purge
  • SuperFreeze model does not use CO2 or nitrogen, so no running out of charge when the job is not complete

Ridgid 115V SF2500 Pipe Freeze Kit

R68967

Length:

22-7/8 in

SPECIFICATIONS

AMP
2.4
Fits Pipe Size
1-1/2 in - 2-1/2 in
Height
14-1/2 in
Length
22-7/8 in
UL Listed
Yes
Volts
115V
Watts
505
Width
11 in

Starting at
$3596.65
EACH
  • QUANTITY