1/2 - 1 in. 3-Way Pipe Threader

You last purchased this on
 
RIDGID

1/2 - 1 in. 3-Way Pipe Threader

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/2 - 1 in. 3-Way Pipe Threader

  • Fast #
  • Part #R36540
  • Item #20226
  • Manufacturer Part #36540
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can accommodate additional 12-R dies for threading of additional material including stainless steel and PVC
  • Three heads allow for quick and easy change for pipe sizes from 1/2-1" capacity
  • 3-way threader with 12-R NPT dies included
  • Two handles allows for an easier threading with increase leverage points
  • Dependable, heavy-duty construction
  • Requires Certification

Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Material:
Alloy Steel
Maximum Capacity:
1 in
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
20 in x 5-4/5 in x 6-1/10 in
Pipe Capacity:
1/2 in - 1 in
Tool Type:
Pipe Threader
UL Listed:
No
Weight:
10 lb