1/2 in. - 1 in. NPT Pipe Thread Oor

You last purchased this on
 
RIDGID

1/2 in. - 1 in. NPT Pipe Thread Oor

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/2 in. - 1 in. NPT Pipe Thread Oor

  • Fast #
  • Part #R36345
  • Item #1292
  • Manufacturer Part #36345
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Comes with 1/2, 3/4 & 1-inch die heads
  • Dependable, heavy-duty construction
  • Simple design for easy operation
  • Model 12-R: Capacity 1/8" - 2" with carrying case
  • Model 00-R: Capacity 1/8" - 1" without carrying case
  • Die heads lock into place for secure operation
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Material:
Alloy Steel
Maximum Capacity:
1 in
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
20-1/5 in x 4-4/5 in x 3-7/10 in
Pipe Capacity:
1/2 in - 1 in
Tool Type:
Pipe Threader
Weight:
10 lb