1/2 - 2 in. Nipple
1/2 - 2 in. Nipple
Frequently Purchased Together
Product Details
- 2-inch capacity. Includes four adapters for ½ to 1-1/2-inch pipe.
- For use with Threader Models 300, 535 and 1224.
- Holds short or close nipples for threading
- Adapters for pipes 1/8 to 3/8-inch diameter pipe sold separately.
- Set also includes adapter organizer/hanger & wrench.
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Metal
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 12-1/2 in x 5-1/5 in x 5 in
- Pipe Capacity:
- 1/2 in - 2 in
- Portable:
- Yes
- Product Type:
- Nipple
- Size:
- 1/2 in - 2 in
- Tool Type:
- Chuck Adapter
- Weight:
- 10 lb