DESCRIPTION

  • Allows riser nut to be grasped in twice as many positions as a standard open-end wrench
  • Full lifetime warranty against material defects and workmanship
  • Twelve inch aluminum faucet valve seat wrench

Ridgid 12 in. One Stop Wrench

R27023

Number Of Pieces:

3 Piece

SPECIFICATIONS

Color Finish
Grey
Length
12 in
Material
Aluminum
Number Of Pieces
3 Piece

Starting at
$26.3
EACH
  • QUANTITY

DOCUMENTS