1/2 in. Close Quarters PEX Crimp Tool

You last purchased this on
 
RIDGID

1/2 in. Close Quarters PEX Crimp Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

1/2 in. Close Quarters PEX Crimp Tool

  • Fast #
  • Part #R43853
  • Item #4569331
  • Manufacturer Part #43853
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Over 20% lighter than traditional PEX crimp tools.
  • Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
  • For use with ASTM F1807 black copper crimp ring system for PEX tubing.
  • Durable, glass-filled polycarbonate E3™ (Expert Engineered Ergonomics) handles provide increased comfort.
  • Easily adjustable lock screw for tool calibration.
  • For use with ASTM F1807 copper crimp ring PEX tubing connections.
  • Four tools available in (3) sizes: 1?2", 3?4", 1" and a Combo 1?2" and 3?4" Tool.
  • Compact tool length for access to tight spaces.
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Application:
Commercial, Residential
Fits Pipe Size:
1/2 in
Jaw Capacity (in):
1/2 in
Origin:
Global
Overall Box Size:
15 in x 8 in x 1-1/2 in
Power Source:
Manual
Tool Type:
Press Tool
Type:
R43853
Weight:
2 lb