DESCRIPTION

  • A special capacitor-start and capacitor-run motor allows the unit to thread a full range of material where voltage drop is experienced
  • Constant and proper lubrication of dies and work piece with through-head oiling
  • Induction motor helps minimize noise
  • Receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads
  • Threads a wide range of pipe including black, galvanized, plastic-coated, stainless steel, IMC and heavy-wall conduit pipe types, as well as rod up to 30 Rockwell C

Ridgid 120 V National Pipe Thread

R26092

Pipe Capacity:

SPECIFICATIONS

Horsepower
1-1/2 hp
Pipe Capacity
1/2 in - 4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS