DESCRIPTION

  • Includes 2 extension wands, premium locking pro hose, utility nozzle, wet nozzle, car nozzle and fine dust filter
  • Cartridge filter
  • Built-in drain
  • Integrated detachable blower
  • Quick release cord wrap
  • Qwik lock filter
  • Accessory storage
  • Large drain
  • With 2-piece drum construction
  • Located to lowest point of drum for emptying of water

RIDGID 120V 16 gal Wet & Dry Vacuum

R50343

Manufacturer Part #: 50343

Capacity:

16 gal

SPECIFICATIONS

AMP
12
Capacity
16 gal
Cord Length
20 ft
Corded Cordless
Corded
Horsepower
6-1/2 hp
Power Source
Electric
Type
R50343
UL Listed
No
Volts
120V
Weight
24-7/100

Print