120V 6 gal Wet & Dry Vacuum

Part #R50308  |  Item #5147388  |  Manufacturer Part #50308

$70.20 EACH

Capacity:

6 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Incredible 4.25 Peak horsepower - High performance wet/dry vacuum
  • Longer motor life - Durable, long-lasting motor backed by industry's best warranty
  • 360° caster wheels - Provides increased maneuverability
  • Accessory storage - Keeps accessories organized and close by for easy access
  • Large handle - For ease of portability
  • Polypropylene drum Construction - Rugged construction to meet the high demands of worksites
  • 6 Gallon drum - Cleans up most spills and messes at work-sites and busy shops
  • Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
  • Blowing capacity - Blow leaves from walkways or decks, and debris from job sites, tools, etc
  • Qwik Lock® filter fastening system - Install or remove your filter quick, easy and secure without tools or fasteners

Specifications

AMP: 8.3

Automatic Shut-Off: No

CFM: 46

Capacity: 6 gal

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 10 ft

Corded Cordless: Corded

Diameter: 1-7/8 in

Horsepower: 4.25 hp

Material: Plastic

Material Type: Polypropylene

Power Source: Electric

UL Listed: No

Vacuum Type: Wet & Dry

Volts: 120V

Weight: 13