3 ft. Inspection Camera

You last purchased this on
 
RIDGID

micro CA-350 3 ft. Inspection Camera

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

micro CA-350 3 ft. Inspection Camera

  • Fast #
  • Part #R55898
  • Item #7299864
  • Manufacturer Part #55898
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Ability to extend reach up to 100' with small diameter See Snake® reels (micro Reel™, nano Reel®, micro DRAIN®)
  • 12V rechargeable Lithium-ion battery provides longer runtime for extended inspections
  • Easily records still images and videos for job reporting
  • Get the perfect view with enhanced features like image rotation and digital zoom
  • Comfortable pistol grip design, large screen, and easy-to-use interface
  • Illuminate dark spaces with four bright LEDs on the waterproof aluminum camera head
  • Interchangeable camera heads for smaller spaces and longer reaches
  • Includes a durable blow-molded case for protective storage and transportation
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Battery Size:
12V
Battery Type:
Lithium-ion
Cable Length (ft):
3 ft
Collection:
micro CA-350
Diameter:
11/16 in
Height:
5 in
Origin:
Global
Overall Box Size:
17-4/5 in x 13-4/5 in x 4-4/5 in
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera
Volts:
115V
Weight:
2 lb
Width:
13 in