DESCRIPTION

  • Ideal for overhead applications
  • Quick 1-handed operation
  • The spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel and hook jaw design ensures a secure grip

Ridgid 14 in. Aluminum Rapid Grip Wrench

R12693

Pipe Capacity:

SPECIFICATIONS

Handle Material
Aluminum
Length
14 in
Material
Aluminum
Pipe Capacity
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$56.25
EACH
  • QUANTITY

DOCUMENTS