DESCRIPTION

  • Quick 1-handed operation
  • The spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel and hook jaw design ensures a secure grip

Ridgid 14 in. Rapid Grip Wrench

R10358

Pipe Capacity:

SPECIFICATIONS

Color Finish
Red
Length
14 in
Pipe Capacity
2 in

Starting at
$34.8
EACH
  • QUANTITY

DOCUMENTS