5/16 in soft, 1/4 in medium, 3/16 in hard metals Bolt Cutter

You last purchased this on
 
RIDGID

Model S14 5/16 in soft, 1/4 in medium, 3/16 in hard metals Bolt Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model S14 5/16 in soft, 1/4 in medium, 3/16 in hard metals Bolt Cutter

  • Fast #
  • Part #R14213
  • Item #2187516
  • Manufacturer Part #14213
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proven, durable design preferred by professionals
  • Blades remain sharp, even with daily and repeated use
  • Delivers cutting power through: Soft metal hardness (15RC) up to 5/16 inches medium metal hardness (31RC) up to 1/4 inches high metal hardness (42RC) up to 3/16 inches
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model S14
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Cutting Capacity:
5/16 in
Length:
15 in
Material:
Alloy Steel
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
16-1/4 in x 6 in x 1-1/2 in
Tool Type:
Bolt Cutter
Weight:
1 lb