16 in. Digital Reporting Monitor with Wi-Fi

This product has been replaced by

RIDGID Black Digital Reporting Monitor
RIDGID 18V Digital Reporting Monitor
Manufacturer Part #68768
You last purchased this on
 
RIDGID

16 in. Digital Reporting Monitor with Wi-Fi

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Black Digital Reporting Monitor
RIDGID 18V Digital Reporting Monitor
Manufacturer Part #68768
RIDGID

16 in. Digital Reporting Monitor with Wi-Fi

  • Fast #
  • Part #R54363
  • Item #7255342
  • Manufacturer Part #54363
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual USB ports give you the ability to make up to two copies of the job at once
  • Durable, internal solid-state storage device provides ample storage for multiple inspection jobs
  • Display resolution 640 x 480 pixel
  • Docks to the SeeSnake MAX™ rM200 reel for easy transport
  • TiltSense™ displays the camera's degree of tilt from horizontal when connected to a SeeSnake camera reel with TruSense™
  • Built-in Wi-Fi and Bluetooth allows live inspection streaming on an iOS or Android device with the free HQx® Live app
  • Requires Certification

Documents


Specifications

Battery Size:
18V
Battery Type:
Lithium
Height:
9-1/2 in
Length:
16 in
Maximum Temperature:
122
Power Source:
Battery
Smart Home Enabled:
Yes
Volts:
15/25V
Weight:
9.3 lb
Width:
12-1/2 in
Wireless Communication - FEI:
Bluetooth/Wi-Fi