DESCRIPTION

  • Features an adjustable rear leg
  • Optimized base layout to maximize working area
  • Convenient lug to clamp the weld ground
  • Rugged chain leg for the tough demands and a durable tool tray
  • Rugged tool tray – prolonged stability before requiring a leg adjustment
  • The 12" jaws and extended chain grips 1/8" - 12" pipe
  • Adjustable rear leg provides the ability to level the stand

RIDGID 1/8 - 12 in. Portable Chain Vise

R36278

Manufacturer Part #: 36278

Pipe Capacity:

1/8 in - 12 in

SPECIFICATIONS

Pipe Capacity
1/8 in - 12 in
Type
R36278
Weight
42.75

Print