1/8 in. - 2 in. Power Drive
Model 300 1/8 in. - 2 in. Power Drive
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High capacity machine accommodates a variety of pipes and rods.
- RIDGID Speed Chuck secures the pipe or roll groovers
- Compatible with RIDGID Model 975, 916, 918 or 920 Roll Groovers.
- Reversible 1/2 HP universal motor spins @ 38 RPMs.
- Convert to a portable threading machine using a manual threader or adding the carriage for the 811A die head.
Recommended Accessories
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Bare Tool
- Collection:
- Model 300
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Heat Rating:
- 38 °F
- Horsepower:
- 1/2 hp
- Length:
- 19 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 20 in x 16-3/10 in x 15-1/2 in
- Phase:
- Single Phase
- Pipe Capacity:
- 1/8 in - 2 in
- RPM:
- 38
- Tool Type:
- Threader
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 94 lb
- Width:
- 15-1/2 in