1/8 - 2 in. Power Drive Reamer for Ridge Model 535 and Model 300

You last purchased this on
 
RIDGID

Model 341 1/8 - 2 in. Power Drive Reamer for Ridge Model 535 and Model 300

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 341 1/8 - 2 in. Power Drive Reamer for Ridge Model 535 and Model 300

  • Fast #
  • Part #R42365
  • Item #4784
  • Manufacturer Part #42365
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reamer Assembly for Use on 300 Power Drive Carriage
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 300, Model 535, Model 535A and Model 535M
Collection:
Model 341
Material:
Alloy Steel
Origin:
Domestic
Overall Box Size:
10-3/5 in x 9-1/10 in x 3-2/5 in
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Reamer
Weight:
6.62 lb