RT-9X THRML IMAGER 320 x 240 WIFI
RT-9X THRML IMAGER 320 x 240 WIFI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermal sensitivity (NETD) < 60 mK
- Measuring range -30° to +650° C
- 320X240 Pixels (640x480 Pixels with SuperResolution)
- Easy to grip rubberized overmolding for one handed operation
- Intuitive interface and menu to save time on site.
- Intuitive interface and menu to save time on site
- Wi-Fi / App enabled, Integrated visual camera, ScaleAssist, E-Assist
- Field Of View (FOV) 42° x 30°
- Digital zoom
- Wi-Fi/app enabled
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 3.7V
- Battery Type:
- Lithium
- GSA Approved:
- No
- Height:
- 7 in
- Length:
- 18 in
- Maximum Temperature:
- 650
- Origin:
- Global
- Portable:
- No
- Power Source:
- Battery
- Temperature Range:
- -30 to 650 Deg F
- UL Listed:
- No
- Weight:
- 4.8 lb
- Width:
- 13-1/2 in
- Wireless Communication - FEI:
- Wi-Fi