DESCRIPTION

  • 40% lighter than heavy-duty wrenches
  • Allows for easy access in close parallel lines
  • Lighter design, ideal for jobs in close quarters and overhead applications

Ridgid 18 in. Aluminum End Pipe Wrench

R90122

Pipe Capacity:

2-1/2 in

SPECIFICATIONS

Length
18 in
Material
Aluminum
Pipe Capacity
2-1/2 in

Starting at
$75.6
EACH
  • QUANTITY

DOCUMENTS