18V 1.1A Advanced Battery

This product has been replaced by

RIDGID Black 18V Lithium-ion Battery
RIDGID 18V and 2.5AH Lithium-ion Battery
Manufacturer Part #56513
You last purchased this on
 
RIDGID

18V 1.1A Advanced Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Black 18V Lithium-ion Battery
RIDGID 18V and 2.5AH Lithium-ion Battery
Manufacturer Part #56513
RIDGID

18V 1.1A Advanced Battery

  • Fast #
  • Part #R44693
  • Item #4592838
  • Manufacturer Part #44693
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Withstands demanding conditions and temperatures
  • Combine with other heads in the QuickChange system to maximize efficiency and productivity on the job site
  • Features short-circuit protection, over-current protection, over-discharge protection and cell balancing
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Lithium
GSA Approved:
No
Volts:
18V
Weight:
1 lb