2-1/2-3-1/2 GRV Die (s) SE
2-1/2-3-1/2 GRV Die (s) SE
Product Details
Product Details
- 2 1/2 in.-3 1/2 in. Grooving Die Set
- Replacement pipe threading die for use with the RIDGID Model 1224 Power Threading Machine to thread a wide array of pipe, heavy-wall conduit, as well as rod up to 30 Rockwell C
- Features high speed steel (HSS) construction and creates a right-hand threading direction
- Set includes (4) grooving dies suitable for pipe sizes 2 1/2 in. to 3 1/2 in.
- For use with model 725 cut groove die head
Specifications
- Application:
- Commercial, Residential
- Tool Type:
- Pipe Die