2 - 11-1/2 in. Pipe and Bolt Die
2 - 11-1/2 in. Pipe and Bolt Die
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Nominal Pipe Size:
- 2 in
- Tool Type:
- Pipe Die