2-1/2 - 4 in. Heavy Duty Pipe Cutter
Model 44-S 2-1/2 - 4 in. Heavy Duty Pipe Cutter
Frequently Purchased Together
Product Details
- Second handle on Model 44-S makes two-man leverage possible for large pipe sizes.
- Equipped with four heavy-duty wheels.
- Designed for work in areas where a complete turn is impossible.
- Both models are equipped with four heavy-duty wheels.
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Model 44-S
- Cutting Capacity:
- 2-1/2 in - 4 in
- GSA Approved:
- No
- Handle Type:
- T-handle
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Cast Iron
- Maximum Capacity:
- 4 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 26-3/10 in x 8-3/10 in x 2-4/5 in
- Pipe Capacity:
- 2 1/2 in
- Portable:
- No
- Tool Type:
- Pipe Cutter
- Type:
- R32880
- UL Listed:
- No
- Weight:
- 20 lb
- Width:
- 8 in