2-1/2 - 4 in. NPT Geared Thread 141
Model 141 2-1/2 - 4 in. NPT Geared Thread 141
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use the tool for both tapered and straight threads.
- Included jaw clutch prevents jamming at the end of the thread.
- Cam type workholder set pipe instantly
- Includes high-speed dies for 2-1/2, 3, 3-1/2 and 4-inch steel pipe.
- Fully enclosed gearing for safety.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Collection:
- Model 141
- End Connection 1:
- NPT
- End Connections:
- NPT
- Maximum Capacity:
- 4 in
- Origin:
- Global
- Overall Box Size:
- 14-3/10 in x 14-3/10 in x 15 in
- Pipe Capacity:
- 2-1/2 in - 4 in
- Tool Type:
- Threader
- Type:
- R36620
- UL Listed:
- No
- Weight:
- 93 lb