2-1/2 x 18 in. Aluminum End Pipe Wrench

You last purchased this on
 
RIDGID

Model E-918 2-1/2 x 18 in. Aluminum End Pipe Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model E-918 2-1/2 x 18 in. Aluminum End Pipe Wrench

  • Fast #
  • Part #R90122
  • Item #1584239
  • Manufacturer Part #90122
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aluminum design weighs only 3 lbs.
  • Accommodates pipe up to 2-1/2-inches in diameter.
  • Angled handle for better leverage in tight spaces.
  • Proudly designed and manufactured in Elyria, Ohio.
  • Replaceable, alloy steel jaws maximize gripping strength.
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, Residential
Collection:
Model E-918
Color Finish Category:
Greys
Color Finish Name:
Grey
Handle Material:
Aluminum
Handle Type:
I-Beam
Length:
18 in
Material:
Aluminum
Maximum Capacity:
2-1/2 in
Number of Tools Included:
1
Origin:
Domestic
Overall Length:
18 in
Pipe Capacity:
2-1/2 in
Tool Type:
Wrench
Weight:
3 lb
WrenchType:
Pipe