2-1/4 x 1/4 x 20 in. Hex Head Cap Screw (Pack of 2)
2-1/4 x 1/4 x 20 in. Hex Head Cap Screw (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 915
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Package Quantity:
- Pack of 2
- Screw Head:
- Socket Head
- Size:
- 1/4 in-20
- Width:
- 1/4 in