RIDGID

2 hp Water Jetter with Cartridge

Part #R62697  |  Manufacturer Part #62697

Horsepower:

2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blast through grease and sludge
  • Compact and highly portable
  • Opens up clogged lines quickly
  • As the hose goes into the line the thrust drives it in, you simply guide it
  • As you pull back on the hose it will scrub the walls of your pipe completely
  • All jetters feature pulse action allowing them to easily negotiate difficult bends and traps
  • Each jetter is outfitted with a high quality pump and corrosion resistant forged brass head
  • Jets lines from 1-1/4" to 4"
  • Jetter with dual pulse: H-41, H-42 and H-44 1/8" NPT nozzles, H-51 and H-52 1/4" NPT nozzles, 110' x 1/2" jet hose, 50' x 1/8" sink trap hose, nylon storage bag, nozzle cleaning tool mounted on H-30 cart

Specifications

AMP: 17

Application: Pipe cleaning

CSA Certified: Yes

Fits Pipe Size: 1 in - 2 in

Flow Rate: 1.4 gpm

Horsepower: 2 hp

Maximum Pressure: 1750 psi

Power Source: Electric

Type: R62697

Volts: 115V