RIDGID
2 in. Copper Pipe Pipe Cutter
Part #R93492 | Item #1602545 | Manufacturer Part #93492
$1,652.43
EACH
Cutting Capacity:
2 inProduct Details
- Guide rollers ensure a straight cut with no tracking
- Cutter wheel tested to over 10,000 cuts
- Reams up to 2" in diameter
- Cutting handle adjusts to accommodate different tubing sizes
- Large carrying handle for easy transport to the job site
- Built-in 1/2" incremental scale for quick, easy measuring
- Includes 6 brushes, storage rack and collet
- Ridgid full lifetime warranty against manufacturing defects and workmanship
Documents
Specifications
Application: [Cutting, Copper Pipe]
Arbor Hole Size: 1/2 in
CSA Certified: Yes
Color Finish: Grey
Cutting Capacity: 2 in
Horsepower: 1/3 hp
Material: Metal
Power Source: Electric
UL Listed: Yes
Volts: 115V