2 in. Manual Threader Pipe and Bolt Die
2 in. Manual Threader Pipe and Bolt Die
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 674-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precisely machined for optimal threading performance
- Made out of a high-speed steel for a long service life
- Dependable, heavy-duty construction
- Specially designed for cutting stainless pipe
Specifications
- Application:
- Stainless Steel
- Brand Model Compatibility:
- 11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Nominal Pipe Size:
- 2 in
- Number of Pieces:
- 4 Piece
- Origin:
- Domestic
- Overall Box Size:
- 5-1/2 in x 3-1/2 in x 6-1/2 in
- Tool Type:
- Pipe Die