2 in. Pipe Extractor

You last purchased this on
 
RIDGID

Model 89 2 in. Pipe Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 89 2 in. Pipe Extractor

  • Fast #
  • Part #R35635
  • Item #254368
  • Manufacturer Part #35635
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.
  • Fittings must be drilled to receive extractor
  • RIDGID® pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Pipe size: 2"
  • Length: 4-1/2"
  • Drill size: 2-1/16"
  • For use on SCH 40 pipe
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 89
Fits Pipe Size:
2 in
Length:
4-1/2 in
Origin:
Domestic
Overall Box Size:
5-2/5 in x 2-4/5 in x 2-7/10 in
Tool Type:
Reamer
Type:
R35635
Weight:
52 oz