2 in. Strap Wrench

Part #R31350  |  Item #73924  |  Manufacturer Part #31350

$44.04 EACH

Pipe Capacity:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong, woven strap gives tight grip
  • Polyurethane-coated strap
  • Strap length: 2"
  • Strap width: 1 1/8"
  • O.D. Tube Capacity: 5 1/2"

Documents

Specifications

Capacity: 2 in

Handle Length in : 11-3/4 in

Length: 24 in

Maximum Capacity: 5-1/2 in

Number of Tools Included: 1

Pipe Capacity: 2 in

Type: R31350

Wrench Type: Chain & Strap