DESCRIPTION

  • 100% hardened stainless steel camera head spring assembly
  • Cable length: 200'
  • Can be used with any SeeSnake monitor or recorder
  • Electric, 115V
  • Flexible transmitter makes locating easier and is fully compatible with RIDGID sidetrack II and sidetrack scout
  • Full lifetime warranty against material defects and workmanship
  • Line Capacity: 1/2 in – 6 in
  • Rugged, high-intensity lights
  • Tool Type: Mini Reel

Ridgid SeeSnake™ 200 Ft Mini Reel Only Kd-200

R14063

Length:

200 ft

SPECIFICATIONS

Collection
SeeSnake™
Fits Pipe Size
1/2 in - 6 in
Length
200 ft
Material
Stainless Steel
Power Source
Electric
Volts
115V

Starting at
$5883.66
EACH
  • QUANTITY