DESCRIPTION

  • Articulating outward facing chain hooks lay on the pipe to simplify latching
  • Cuts 8" diameter soil pipe when used with an impact driver or 4" manually
  • Dual powered - operates using a 1/2" square drive impact driver or ratchet
  • Includes 1/2" square drive manual ratchet, removable handle and chain for up to 8" pipe diameter
  • Lightweight
  • Two directional operation allows scoring of the pipe for a clean cut

Ridgid 238P Power Soil Pipe Cutter

R42878

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
8 in
Length
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$623.65
EACH
  • QUANTITY

DOCUMENTS