DESCRIPTION

  • Allows for easy access in close parallel lines
  • Angled handle
  • Lighter design, ideal for jobs in close quarters and overhead applications

Ridgid 24 in. Aluminum End Pipe Wrench

R90127

Pipe Capacity:

3 in

SPECIFICATIONS

Length
24 in
Material
Aluminum
Pipe Capacity
3 in

Starting at
$122.6
EACH
  • QUANTITY