24 x 3 in. Replacement Jaw and Pin Assembly

You last purchased this on
 
RIDGID

24 x 3 in. Replacement Jaw and Pin Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

24 x 3 in. Replacement Jaw and Pin Assembly

  • Fast #
  • Part #R31700
  • Item #41145
  • Manufacturer Part #31700
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement heel jaw and pin assembly for size 24/E-24 wrench
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 24 And Model 824
Length:
24 in
Pipe Capacity:
3 in
Product Type:
Replacement Heel Jaw with Pin
Weight:
0.32 lb