24.1 in. Line Locator
This product has been replaced by
Manufacturer Part #44473
SeekTech® 24.1 in. Line Locator
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 22-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hold the unit in any direction and receive a clear signal.
- Distinctive on-screen markers guide you to your target.
- Eight multidirectional antennas make it easy to pick up a signal from both energized lines and a sonde or similar transmitter.
- Trace any frequency from 10 Hz to 490 kHz.
- Ergonomic design features a center handle for easier control and operation.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 16 h
- Battery Size:
- 4C
- Battery Type:
- Alkaline
- Collection:
- SeekTech®
- Display Type:
- LCD
- Height:
- 31 in
- Length:
- 14 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Battery
- Temperature Range:
- -4 to 122 Deg F
- Weight:
- 5.1 lb
- Width:
- 7 in
- Wireless Communication - FEI:
- GPS/Bluetooth