25 ft 2-way Autofeed Cable Drain Air Gun

You last purchased this on
 
RIDGID

2400 Series 25 ft 2-way Autofeed Cable Drain Air Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

2400 Series 25 ft 2-way Autofeed Cable Drain Air Gun

  • Fast #
  • Part #R35998
  • Item #4009853
  • Manufacturer Part #35998
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes cable drum to clean 3/4-inch to 1-1/2-inch drain lines in sinks, tubs, showers and urinals (additional drums sold separately)
  • AUTOFEED® design helps you feed and retrieve the cable without touching it
  • Complete unit includes: AUTOFEED® controls, inner drum, metal carrying case, and gloves
  • Drums won't rust or dent-ever
  • Two-piece twist lock canister with interchangeable inner drum - makes cable change-out simple; easy to match the right cable for the job
  • Drum capacity: 5' of 5?16" or 35' of 3?8"
  • Dent- and rust-resistant inner drum design virtually eliminates cable flip-over
  • Premium-quality, compression-wound cable resists kinking
  • Drum Capacity: 50' of 5?16" (15 m of 8 mm) or 35' of 3?8" (11 m of 10 mm)
  • Requires Certification

Specifications

AMP:
3.2
Application:
Commercial, Residential
Autofeed Cable:
2-way
Bare Tool or Kit:
Tool Kit
Cable Length (ft):
25 ft
Capacity:
164 gal
Case Included:
Yes
Collection:
2400 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Depth:
24-3/5 in
Diameter:
10-3/4 in
Diameter - Base:
12-3/4 in
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
1-1/4 in
Height:
12-3/4 in
Impeller:
Stainless Steel
Length:
10-3/4 in
Material:
Fiberglass
Maximum Drum Capacity:
5/16 in x 50 ft
Origin:
Domestic
Overall Box Size:
24-3/5 in x 10-3/4 in x 12-3/4 in
Power Source:
Electric
Product Type:
Pump
Pump Body Material:
Cast Iron
Temperature Rating:
140
Tool Type:
Sink Machine
Volts:
115V
Weight:
27 lb
Width:
40 in