DESCRIPTION

  • Anti-slip rubber surround with stainless clad case, grips in the toughest conditions
  • Built-in shock bumper reducing impact when rewinding
  • Durable stainless steel belt clip
  • Extra wide 1-1/16" heavy-duty, 2-sided nylon coated blade, resists abrasion and breakage
  • Fully surrounded with anti-slip rubber, offering more durability and comfort while easily resisting impacts
  • Heavy-duty blade resists abrasion and breakage
  • Large numbers for easier reading
  • Superior blade-to-hook strength
  • The double-sided full steel hook features a slot for hooking onto a nail

Ridgid 25 ft. x 1 in. Lock Tape

R20218

Material:

Steel

SPECIFICATIONS

Length
25 ft
Material
Steel
Width
1 in

Starting at
$24.1
EACH
  • QUANTITY

DOCUMENTS