25 ft. 3/4 in. Cable
25 ft. 3/4 in. Cable
Frequently Purchased Together
Product Details
- Inner core cables provide good flexibility and more cleaning power to the cable end
- For use with the Ridgid® drum machines
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-750, K-7500
- Diameter:
- 3/4 in
- Length:
- 25 ft
- Origin:
- Domestic
- Product Type:
- Cable
- Weight:
- 30 lb