25 ft. 5/16 in. Cable Adapter with Bulb Auger
25 ft. 5/16 in. Cable Adapter with Bulb Auger
Frequently Purchased Together
Product Details
- Designed specifically for Ridgid® sectional machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-50-8/59000
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyethylene
- Maximum Cleaning Distance:
- 25 ft
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 18 in x 8 in x 8-1/5 in
- Product Type:
- Cable Adapter with Bulb Auger
- Weight:
- 8 lb