K-750 26 in Drum Sewer Machine with 100 ft of 3/4 in Cable Featuring Autofeed

You last purchased this on
 
RIDGID

K-750 26 in Drum Sewer Machine with 100 ft of 3/4 in Cable Featuring Autofeed

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

K-750 26 in Drum Sewer Machine with 100 ft of 3/4 in Cable Featuring Autofeed

  • Fast #
  • Part #R42007
  • Item #172312
  • Manufacturer Part #42007
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion resistant cable drum includes 100-feet of 3/4-inch diameter self-contained cable
  • AUTOFEED® automatically advances and retrieves the cable at up to 20-feet per minute
  • Complete unit includes: AUTOFEED® controls, inner core cable, 5-piece head/cutter set, and gloves
  • Equipped with 1/2 HP induction motor
  • Drum holds 100' (30.5 m) of 3/4" (20 mm) or 125' (35 m) of 5/8" (16 mm) cable and is designed for quick, easy removal
  • Transport wheels ease loading into service vehicle
  • Tough, corrosion-resistant cable drum with stands harsh treatment and abuse. It will not dent or corrode and cleans easily
  • Induction-style belt motor spins at 200RPMs
  • Approved by CSA to CSA and UL standards (115V only)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
100 ft
Horsepower:
1/2 hp
Length:
26 in
Origin:
Domestic
Overall Box Size:
29 in x 26 in x 34-1/2 in
Power Source:
Electric
RPM:
200
Tool Type:
Drum Machine
UL Listed:
Yes
Volts:
115V
Waterworks Application:
Sewer
Weight:
234 lb