DESCRIPTION

  • A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainless steel tubing
  • Features: Combine accuracy with easy operation
  • Offset cushion grip handles for comfort when forming 180° bends

Ridgid 3/6 in. Level Tubing Bender

R36117

Pipe Capacity:

SPECIFICATIONS

Brand Model Compatibility
Ridge 403
Color Finish
Black, Silver
Pipe Capacity
3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.