DESCRIPTION

  • Combine accuracy with easy operation
  • Full lifetime warranty against material defects and workmanship
  • Size: 3/8 in

Ridgid 3/8 in. Tube Bender 406

R36097

Length:

16 in

SPECIFICATIONS

Length
16 in
Outside Diameter
3/8 in

Starting at
$70.35
EACH
  • QUANTITY

DOCUMENTS